Motion
208057
Paint - Water Base, Interior Exterior, 5 gal , Pail
Mi Item #05431041
MFR #208057
Price$571.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint - Water Base, Interior Exterior, 5 gal , Pail
Mi Item #05431041
MFR #208057

Mfr description
208057 GLOSS ACCENT BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$571.38/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Size
    5 GALLON

Details

  • Additional Details
    Resin Type: Acrylic Urethane | Solids by Volume: 38% | Tack-Free Dry Time: 30 minutes | Recoat Dry Time: 2-4 hours
  • Base Type
    Water
  • Color Family
    Accent Base
  • Container Type
    Pail
  • Contains
    Paint Only
  • Coverage
    135 to 490 ft²/gal
  • Dry Time
    30 min
  • Exposure
    Interior Exterior
  • Exposure Conditions
    Exterior | High Humidity | Interior
  • Finish
    GLOSS
  • For Use On
    Concrete, Drywall, Masonry, Metal, Tile, Wood
  • Form
    Liquid
  • Fragrance
    Zero Solvent Odor
  • Standards Met
    Leed Approved, Leed Indoor Air Quality Requirements, Usda Requirements For Incidental Food Contact
  • Surface
    Concrete, Drywall, Masonry, Metal, Tile, Wood
  • UPC_NO
    020066120870
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)