Motion
248274
Enamel - Water Base, Gloss Tint Base Color
Mi Item #05431052
MFR #248274
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enamel - Water Base, Gloss Tint Base Color
Mi Item #05431052
MFR #248274

Mfr description
248274 GLOSS TINT BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    1 GALLON

Details

  • Additional Details
    VOC: Low | Dry Time: 30 min to touch | Recoat: 24 hr
  • Base Type
    Water
  • Color
    Gloss Tint Base
  • Color Family
    Gloss Tint Base
  • Dry Time
    30 min
  • Exposure Conditions
    Moisture Exposure
  • Finish
    HI-GLOSS
  • Form
    Liquid
  • Fragrance
    Low Odor
  • Standards Met
    Usda Requirements For Incidental Food Contact
  • UPC_NO
    020066181949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)