Motion
248275
Enamel - Water Base, 1 gal , Gloss Deep Base Color
Mi Item #05431053
MFR #248275
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enamel - Water Base, 1 gal , Gloss Deep Base Color
Mi Item #05431053
MFR #248275

Mfr description
248275 GLOSS DEEP BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 GALLON

Details

  • Additional Details
    VOC: Zero
  • Base Type
    Water
  • Color
    Gloss Deep Base
  • Color Family
    Gloss Deep Base
  • Dry Time
    30 min
  • Exposure Conditions
    Moisture Exposure
  • Finish
    HI-GLOSS
  • Form
    Liquid
  • Fragrance
    Low Odor
  • Standards Met
    Usda Requirements For Incidental Food Contact
  • UPC_NO
    020066181956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)