Motion
248276
Enamel - Water Base, Gloss Accent Base Color
Mi Item #05431054
MFR #248276
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enamel - Water Base, Gloss Accent Base Color
Mi Item #05431054
MFR #248276

Mfr description
248276 GLOSS ACCENT BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    1 GALLON

Details

  • Additional Details
    Dry Time: 30 minutes to touch | Return to Service: 24 hours
  • Base Type
    Water
  • Color
    Gloss Accent Base
  • Color Family
    Gloss Accent Base
  • Dry Time
    30 min
  • Exposure Conditions
    Moisture Exposure
  • Finish
    GLOSS
  • Fragrance
    Low Odor
  • Standards Met
    Usda Requirements For Incidental Food Contact
  • UPC_NO
    020066181963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)