Motion
208110
Sierra Performance™ Water-based Epoxy Acrylic Primer - Water Base, White Brush Enamel Color
Mi Item #05431068
MFR #208110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sierra Performance™ Water-based Epoxy Acrylic Primer - Water Base, White Brush Enamel Color
Mi Item #05431068
MFR #208110

Mfr description
208110 WHITE PRIMER SIERRA PERFORMANCE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    1 GALLON

Details

  • Additional Details
    Standards Met: Meets USDA requirements for incidental food contact
  • Base Type
    Water
  • Color
    White Brush Enamel
  • Color Family
    White Brush Enamel
  • Contains
    Primer and Activator
  • Dry Time
    30 min
  • Finish
    FLAT
  • Form
    Liquid
  • Fragrance
    Low Odor
  • Standards Met
    Meets Usda Requirements For Incidental Food Contact
  • UPC_NO
    020066121402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)