Motion
241099
241099 AMBER CLEAR BASE COMPONENT CPS
Mi Item #05431074
MFR #241099
Price$266.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
241099 AMBER CLEAR BASE COMPONENT CPS
Mi Item #05431074
MFR #241099

Mfr description
241099 AMBER CLEAR BASE COMPONENT CPS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$266.74/each

Specifications

Dimensions

  • Size
    1 GALLON

Details

  • Base Type
    Polyamine Epoxy
  • Coverage
    400 to 460 ft²/gal
  • Dry Time
    1 to 2 hr
  • Finish
    GLOSS
  • Max Application Temperature
    85 °F, 30 °C
  • Min Application Temperature
    40 °F, 7 °C
  • Resin Type
    Polyamine Epoxy
  • UPC_NO
    020066163815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)