Motion
760614C
1600 Series 2 x 1/2 in. National Pipe Thread (NPT) Two-Port Nickel Plated Steel Right Hand Rotary Union
Mi Item #05471984
MFR #760614C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1600 Series 2 x 1/2 in. National Pipe Thread (NPT) Two-Port Nickel Plated Steel Right Hand Rotary Union
Mi Item #05471984
MFR #760614C

Mfr description
760614C 1600 SERIES ROTARY UNION
  • Nickel plated steel for corrosion resistance.
  • No Cross Contamination, all circuits are individually sealed.
  • Optional hardened ceramic shaft for higher speed and longer life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    1/2 in
  • Weight
    8.71 lb

Details

  • Air Pressure
    2900 psi
  • Connection
    National Pipe Thread (NPT)
  • Hot Oil Temperature
    250 °F
  • Hydraulic Fluid
    Hydraulic Fluid|Water
  • Manufacturer Catalog
  • Rotary Union Type
    Hydraulic Fluid|Water
  • Rotation
    Right Hand
  • Series
    1600 Series
  • Speed
    1500 rpm
  • Water Pressure
    2900 psi
  • Water Temperature
    250 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)