Motion
1000WM/SS

CAM SPRAY
1000WM/SS

Pressure Washer - Electric Engine, Cold Water, 2.2 gal/min Flow Rate, 1000 psi Rated Pressure, 1.5 hp Rated Power, 15 A Amperage, 120 V Voltage, 50 ft Hose Length
MI ITEM #05473181
MFR #1000WM/SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
1000WM/SS

Pressure Washer - Electric Engine, Cold Water, 2.2 gal/min Flow Rate, 1000 psi Rated Pressure, 1.5 hp Rated Power, 15 A Amperage, 120 V Voltage, 50 ft Hose Length
MI ITEM #05473181
MFR #1000WM/SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    50 ft

Details

  • Additional Details
    Stainless steel frame with wand/hose rack-triplex plunger pump with ceramic plungers and stainless steel valves-mechanical thermal relief valve on pump-dual chemical injection with 10' feed hoses-trigger gun-36" wand-interchangeable tips in 0, 15, 25 and 40 degree pressure nozzles and soap tip-50' pressure hose-totally enclosed fan cooled motor-35' power cord with GFCI
  • Amperage
    15 A
  • Engine Type
    Electric
  • Flow Rate
    2.2 gpm
  • Manufacturer Product Page
  • Rated Power
    1.5 hp
  • Rated Pressure
    1000 psi
  • Series/System
    Wall Mount Electric Models
  • Voltage
    120 V
  • Water Type
    Cold Water

Overview

Mfr description
1000WMSS WALL-MOUNT ELECTRIC PRESSURE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought