Motion
PPS2200-62NFO-27

PRESTO LIFTS
PPS2200-62NFO-27

PowerStak™ Stacker - 2200 lb Max Wt Cap, 62 in Raised Fork Height, 3-1/2 in Lowered Fork Height
MI ITEM #05479132
MFR #PPS2200-62NFO-27
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRESTO LIFTS
PPS2200-62NFO-27

PowerStak™ Stacker - 2200 lb Max Wt Cap, 62 in Raised Fork Height, 3-1/2 in Lowered Fork Height
MI ITEM #05479132
MFR #PPS2200-62NFO-27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lowered Fork Height
    3-1/2 in
  • Raised Fork Height
    62 in

Details

  • Maximum Weight Capacity
    2200 lb
  • Power Source
    Electric

Overview

Mfr description
PPS2200-62NFO-27 FULLY POWERED STACKER
  • Powered lift, powered traverse
  • Polyurethane drive wheels and load wheels
  • Fixed or adjustable welded steel forks (PPS3000-125AS has forged forks)
  • Hour meter with battery discharge indicator
  • E-Stop emergency switch
  • Safety key switch
  • Applications: Warehouses, loading docks, light assembly work cells and retail sales floors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought