1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRESTO LIFTS
PPS2200-62NAS
PowerStak™ Stacker - 2200 lb Max Wt Cap, 62 in Raised Fork Height, 2-3/4 in Lowered Fork Height
Mi Item #
05479134
MFR #
PPS2200-62NAS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Stackers
PRESTO LIFTS PPS2200-62NAS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRESTO LIFTS
PPS2200-62NAS
PowerStak™ Stacker - 2200 lb Max Wt Cap, 62 in Raised Fork Height, 2-3/4 in Lowered Fork Height
Mi Item #
05479134
MFR #
PPS2200-62NAS
Mfr description
PPS2200-62NAS FULLY POWERED STACKER
Powered lift, powered traverse
Polyurethane drive wheels and load wheels
Fixed or adjustable welded steel forks (PPS3000-125AS has forged forks)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Lowered Fork Height
2-3/4 in
Raised Fork Height
62 in
Details
Maximum Weight Capacity
2200 lb
Power Source
Electric
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items