Overview
Mfr description
PPS2200-125AS FULLY POWERED STACKER
- Powered lift, powered traverse
- Polyurethane drive wheels and load wheels
- Fixed or adjustable welded steel forks (PPS3000-125AS has forged forks)
- Hour meter with battery discharge indicator
- E-Stop emergency switch
- Safety key switch
- Applications: Warehouses, loading docks, light assembly work cells and retail sales floors
Specifications
- Maximum Weight Capacity2200 lb
- Power SourceElectric
- Lowered Fork Height2-3/4 in
- Raised Fork Height125 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data