Motion
M166
Stacker - 66 in Raised Fork Height
MI ITEM #05479140
MFR #M166
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stacker - 66 in Raised Fork Height
MI ITEM #05479140
MFR #M166

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Raised Fork Height
    66 in

Details

  • Power Source
    Foot Operated

Overview

Mfr description
M166 MANUALLY OPERATED STACKER
  • Foot-operated pump with tiptoe release and foot-operated floor lock
  • Perforated metal safety screen
  • 1,000 lb lift capacity with 15" and 18" centers
  • Lift rise approximately 1-1/8" per stroke with lifting heights 50" to 78"
  • Leaf type chain with 8,250 lb yield point
  • High-impact 5” front and 4” rear phenolic wheels
  • Stackers with forks have 1" thick by 3" wide adjustable solid steel forks
  • 12" fork backs on non-straddle models (M200 Series)
  • 14" high fork backs on straddle models (M400 Series)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought