1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRESTO LIFTS
M352
Stacker - 52 in Raised Fork Height
Mi Item #
05479142
MFR #
M352
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Stackers
PRESTO LIFTS M352
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRESTO LIFTS
M352
Stacker - 52 in Raised Fork Height
Mi Item #
05479142
MFR #
M352
Mfr description
M352 MANUALLY OPERATED STACKER
Foot-operated pump with tiptoe release and foot-operated floor lock
Perforated metal safety screen
1,000 lb lift capacity with 15" and 18" centers
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Raised Fork Height
52 in
Details
Power Source
Foot Operated
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items