Motion
M866-2000

PRESTO LIFTS
M866-2000

Stacker - 64 in Raised Fork Height
MI ITEM #05479152
MFR #M866-2000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRESTO LIFTS
M866-2000

Stacker - 64 in Raised Fork Height
MI ITEM #05479152
MFR #M866-2000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M866-2000 MANUALLY OPERATED STACKER
  • Adjustable 30" forks
  • 18" load center
  • 2,000 lb load capacity
  • Lifting heights from 50" to 76"
  • Perforated metal safety screen
  • Leaf type chain with 8,250 lbs yield point
  • High-impact 5" front and rear wheel diameter phenolic wheels
  • Base legs (inner-outer dimensions): 26"/32"

Specifications

  • Power Source
    Hand Operated
  • Raised Fork Height
    64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text