Motion
PS262
Pallet Stacker - 2000 lb Max Wt Cap, 62 in Raised Fork Height
MI ITEM #05479154
MFR #PS262
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pallet Stacker - 2000 lb Max Wt Cap, 62 in Raised Fork Height
MI ITEM #05479154
MFR #PS262

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PS262 PALLET STACKER
  • Great for servicing pallet racks, they are more economical and easier to use than conventional fork lifts
  • 24" load centers with fixed or adjustable base legs
  • Hand-operated floor lock
  • 1-1/2” x 3" x 36" adjustable solid steel forks (1,500 and 2,000 lb capacities), 1-1/2" x 4" x 36" adjustable solid steel forks (2,700 lb capacities)
  • Lifting speed 4" per second for 1,500, 2,000 lb lifts, 2" per second for 2,700 lbs lifts
  • Heavy-duty 12V deep cycle battery, custom microprocessor charger
  • Fifth wheel for greater mobility
  • Dual leaf type chains with 8,250 lb yield point
  • Dual roller chain for 2,700 lb lifts
  • Forks adjust from 6.5" to 30" OD with 14" high fork backs
  • Fixed or telescoping mast
  • 106" aisle with 42" ID base, 110" aisle with 50" ID base, 112" aisle with adjustable base at 50" ID

Specifications

  • Maximum Weight Capacity
    2000 lb
  • Raised Fork Height
    62 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text