Motion
PS262-50

PRESTO LIFTS
PS262-50

Pallet Stacker - 2000 lb Max Wt Cap, 62 in Raised Fork Height
Mi Item #05479157
MFR #PS262-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRESTO LIFTS
PS262-50

Pallet Stacker - 2000 lb Max Wt Cap, 62 in Raised Fork Height
Mi Item #05479157
MFR #PS262-50

Mfr description
PS262-50 PALLET STACKER
  • Great for servicing pallet racks, they are more economical and easier to use than conventional fork lifts
  • 24" load centers with fixed or adjustable base legs
  • Hand-operated floor lock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Raised Fork Height
    62 in

Details

  • Maximum Weight Capacity
    2000 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)