Overview
Mfr description
PSA262 PALLET STACKER
- Great for servicing pallet racks, they are more economical and easier to use than conventional fork lifts
- 24" load centers with fixed or adjustable base legs
- Hand-operated floor lock
- 1-1/2” x 3" x 36" adjustable solid steel forks (1,500 and 2,000 lb capacities), 1-1/2" x 4" x 36" adjustable solid steel forks (2,700 lb capacities)
- Lifting speed 4" per second for 1,500, 2,000 lb lifts, 2" per second for 2,700 lbs lifts
- Heavy-duty 12V deep cycle battery, custom microprocessor charger
- Fifth wheel for greater mobility
- Dual leaf type chains with 8,250 lb yield point
- Dual roller chain for 2,700 lb lifts
- Forks adjust from 6.5" to 30" OD with 14" high fork backs
- Fixed or telescoping mast
- 106" aisle with 42" ID base, 110" aisle with 50" ID base, 112" aisle with adjustable base at 50" ID
Specifications
- Maximum Weight Capacity2000 lb
- Raised Fork Height62 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data