Motion
C62A-200

PRESTO LIFTS
C62A-200

CW Series Counterbalance Stacker - 200 lb Max Wt Cap, 62 in Raised Fork Height
MI ITEM #05479169
MFR #C62A-200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRESTO LIFTS
C62A-200

CW Series Counterbalance Stacker - 200 lb Max Wt Cap, 62 in Raised Fork Height
MI ITEM #05479169
MFR #C62A-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C62A-200 COUNTERBALANCE STACKER
  • Dependable lift machines for applications where straddle legs will not work, such as racks with bottom bars or loading/unloading trucks
  • Unique stacking ballast design can be configured for capacities as low as 200 lbs and up to 1,000 lbs
  • 62" or 74" lift heights with adjustable 25" solid steel forks and 13" load center
  • Heavy-duty 12V deep cycle quick-connect battery (no tools required)
  • Custom microprocessor charger, high-visibility battery discharge indicator
  • 5" per second lifting speed
  • Leaf-type chain with 8,250 lb yield point
  • High-impact phenolic wheels
  • Forks are adjustable to 25" with a 13" load center (model #LC is adjustable to 30")

Specifications

  • Maximum Weight Capacity
    200 lb
  • Raised Fork Height
    62 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought