1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRESTO LIFTS
C74A-1000
CW Series Counterbalance Stacker - 1000 lb Max Wt Cap, 74 in Raised Fork Height
Mi Item #
05479178
MFR #
C74A-1000
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Stackers
PRESTO LIFTS C74A-1000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRESTO LIFTS
C74A-1000
CW Series Counterbalance Stacker - 1000 lb Max Wt Cap, 74 in Raised Fork Height
Mi Item #
05479178
MFR #
C74A-1000
Mfr description
C74A-1000 COUNTERBALANCE STACKER
Dependable lift machines for applications where straddle legs will not work, such as racks with bottom bars or loading/unloading trucks
Unique stacking ballast design can be configured for capacities as low as 200 lbs and up to 1,000 lbs
62" or 74" lift heights with adjustable 25" solid steel forks and 13" load center
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Raised Fork Height
74 in
Details
Maximum Weight Capacity
1000 lb
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items