Motion
H-100-HD-SR
H-100-HD-SR
MI ITEM #05479349
MFR #H-100-HD-SR
Price$2,322.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H-100-HD-SR
MI ITEM #05479349
MFR #H-100-HD-SR

Mfr description
H-100-HD-SR SELF DUMPING HOPPER HD 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,322.93/each

Specifications

Dimensions

  • Forklift Opening Height
    2 in
  • Forklift Opening Width
    7 in
  • Overall Height
    28-1/8 in
  • Overall Length
    51-5/8 in
  • Overall Width
    48-11/16 in

Details

  • Color
    Blue
  • Hopper Body Material
    Steel
  • Volume Capacity
    1 yd³
  • Weight Capacity
    6000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)