Motion
H-150-LD-SR
H-150-LD-SR
MI ITEM #05479353
MFR #H-150-LD-SR
List Price$2,229.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H-150-LD-SR
MI ITEM #05479353
MFR #H-150-LD-SR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,229.50/each for your price

Overview

Mfr description
H-150-LD-SR SELF DUMPING HOPPER LD 1.5

Specifications

  • Hopper Body Material
    Steel
  • Volume Capacity
    1-1/2 yd³
  • Weight Capacity
    2000 lbs
  • Overall Length
    52-3/16 in
  • Overall Width
    48-7/16 in
  • Overall Height
    40-1/8 in
  • Forklift Opening Height
    2 in
  • Forklift Opening Width
    7 in
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text