Motion
H-25-HD-WHT
H-25-HD-WHT
MI ITEM #05479356
MFR #H-25-HD-WHT
List Price$1,605.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H-25-HD-WHT
MI ITEM #05479356
MFR #H-25-HD-WHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,605.50/each for your price

Overview

Mfr description
H-25-HD-WHT SELF DUMPING HOPPER HD .25

Specifications

  • Hopper Body Material
    Steel
  • Volume Capacity
    1/4 yd³
  • Weight Capacity
    6000 lbs
  • Overall Length
    46-5/16 in
  • Overall Width
    24-11/16 in
  • Overall Height
    18-1/4 in
  • Forklift Opening Height
    2 in
  • Forklift Opening Width
    7 in
  • Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text