Specifications
Dimensions
- Forklift Opening Height2-1/2 in
- Forklift Opening Width7-1/2 in
- Overall Height42-11/16 in
- Overall Length61-1/16 in
- Overall Width41-5/16 in
Details
- ColorYellow
- Hopper Base Gauge8
- Hopper Body Gauge8
- Hopper Body MaterialSteel
- Volume Capacity1 yd³
- Weight Capacity6000 lbs
Help us improve this product