Specifications
Dimensions
- Forklift Opening Height2-1/2 in
- Forklift Opening Width7-1/2 in
- Overall Height42-5/8 in
- Overall Length61-1/16 in
- Overall Width41-1/4 in
Details
- ColorWhite
- Hopper Base Gauge10
- Hopper Body Gauge10
- Hopper Body MaterialSteel
- Volume Capacity1 yd³
- Weight Capacity4000 lbs
Help us improve this product