Motion
D-150-HD-SR
D-150-HD-SR
MI ITEM #05479402
MFR #D-150-HD-SR
Price$2,435.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-150-HD-SR
MI ITEM #05479402
MFR #D-150-HD-SR

Mfr description
D-150-HD-SR SELF-DUMP HOPPER HD 1.5 CU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,435.59/each

Specifications

Dimensions

  • Forklift Opening Height
    2-1/2 in
  • Forklift Opening Width
    7-1/2 in
  • Overall Height
    51-15/16 in
  • Overall Length
    61-1/16 in
  • Overall Width
    43-1/4 in

Details

  • Color
    Blue
  • Hopper Base Gauge
    8
  • Hopper Body Gauge
    8
  • Hopper Body Material
    Steel
  • Volume Capacity
    1-1/2 yd³
  • Weight Capacity
    6000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)