Motion
D-150-MD-SR
D-150-MD-SR
MI ITEM #05479418
MFR #D-150-MD-SR
List Price$2,251.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-150-MD-SR
MI ITEM #05479418
MFR #D-150-MD-SR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,251.19/each for your price

Overview

Mfr description
D-150-MD-SR SELF-DUMP HOPPER MD 1.5 CU

Specifications

  • Hopper Body Material
    Steel
  • Hopper Body Gauge
    10
  • Hopper Base Gauge
    10
  • Volume Capacity
    1-1/2 yd³
  • Weight Capacity
    4000 lbs
  • Overall Length
    61-1/16 in
  • Overall Width
    43-1/4 in
  • Overall Height
    51-15/16 in
  • Forklift Opening Height
    2-1/2 in
  • Forklift Opening Width
    7-1/2 in
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought