Motion
D-200-MD-YEL
D-200-MD-YEL
MI ITEM #05479441
MFR #D-200-MD-YEL
Your Price$1,932.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-200-MD-YEL
MI ITEM #05479441
MFR #D-200-MD-YEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,932.55/each(List $2,319.06)

Overview

Mfr description
D-200-MD-YEL SELF-DUMP MD HOPPER 2 CU

Specifications

  • Hopper Body Material
    Steel
  • Hopper Body Gauge
    10
  • Hopper Base Gauge
    10
  • Volume Capacity
    2 yd³
  • Weight Capacity
    4000 lbs
  • Overall Length
    61-1/16 in
  • Overall Width
    56-1/4 in
  • Overall Height
    52-1/8 in
  • Forklift Opening Height
    2-1/2 in
  • Forklift Opening Width
    7-1/2 in
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text