Motion
D-250-LD-SR
D-250-LD-SR
MI ITEM #05479455
MFR #D-250-LD-SR
List Price$2,691.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-250-LD-SR
MI ITEM #05479455
MFR #D-250-LD-SR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,691.53/each for your price

Overview

Mfr description
D-250-LD-SR SELF-DUMP LD HOPPER 2.5 CU

Specifications

  • Hopper Body Material
    Steel
  • Hopper Body Gauge
    12
  • Hopper Base Gauge
    12
  • Volume Capacity
    2-1/2 yd³
  • Weight Capacity
    2000 lbs
  • Overall Length
    61-1/16 in
  • Overall Width
    69-1/4 in
  • Overall Height
    51-7/8 in
  • Forklift Opening Height
    2-1/2 in
  • Forklift Opening Width
    7-1/2 in
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought