Specifications
Dimensions
- Forklift Opening Height2-1/2 in
- Forklift Opening Width7-1/2 in
- Overall Height51-7/8 in
- Overall Length61-1/16 in
- Overall Width69-1/4 in
Details
- ColorWhite
- Hopper Base Gauge12
- Hopper Body Gauge12
- Hopper Body MaterialSteel
- Volume Capacity2-1/2 yd³
- Weight Capacity2000 lbs
Overview
Mfr description
D-250-LD-WHT SELF-DUMP LD HOPPER 2.5 CU