Motion
D-25-MD-SR
D-25-MD-SR
MI ITEM #05479487
MFR #D-25-MD-SR
Price$1,488.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-25-MD-SR
MI ITEM #05479487
MFR #D-25-MD-SR

Mfr description
D-25-MD-SR SELF-DUMP MD HOPPER .25 CU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,488.74/each

Specifications

Dimensions

  • Forklift Opening Height
    2-1/2 in
  • Forklift Opening Width
    7-1/2 in
  • Overall Height
    38-1/16 in
  • Overall Length
    52 in
  • Overall Width
    20-1/4 in

Details

  • Color
    Blue
  • Hopper Base Gauge
    10
  • Hopper Body Gauge
    10
  • Hopper Body Material
    Steel
  • Volume Capacity
    1/4 yd³
  • Weight Capacity
    4000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)