Motion
D-33-HD-SR
Vestil® D-33-HD-SR Self-Dumping Hopper, Hopper Body Material: Steel, Hopper Body Gauge: 8, Hopper Base Gauge: 8
Mi Item #05479518
MFR #D-33-HD-SR
Price$1,577.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vestil® D-33-HD-SR Self-Dumping Hopper, Hopper Body Material: Steel, Hopper Body Gauge: 8, Hopper Base Gauge: 8
Mi Item #05479518
MFR #D-33-HD-SR

Mfr description
D-33-HD-SR SELF-DUMP HD HOPPER .33 CU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,577.42/each

Specifications

Dimensions

  • Forklift Opening Height
    2-1/2 in
  • Forklift Opening Width
    7-1/2 in
  • Overall Height
    38-1/16 in
  • Overall Length
    52-1/16 in
  • Overall Width
    26 in

Details

  • Color
    Blue
  • Hopper Base Gauge
    8
  • Hopper Body Gauge
    8
  • Hopper Body Material
    Steel
  • Volume Capacity
    1/3 yd³
  • Weight Capacity
    6000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)