Motion
D-33-LD-SR
D-33-LD-SR
MI ITEM #05479526
MFR #D-33-LD-SR
Price$1,481.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-33-LD-SR
MI ITEM #05479526
MFR #D-33-LD-SR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,481.32/each

Specifications

Dimensions

  • Forklift Opening Height
    2-1/2 in
  • Forklift Opening Width
    7-1/2 in
  • Overall Height
    38 in
  • Overall Length
    52-1/16 in
  • Overall Width
    23-1/4 in

Details

  • Color
    Blue
  • Hopper Base Gauge
    12
  • Hopper Body Gauge
    12
  • Hopper Body Material
    Steel
  • Volume Capacity
    1/3 yd³
  • Weight Capacity
    2000 lbs

Overview

Mfr description
D-33-LD-SR SELF-DUMP LD HOPPER .33 CU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought