Motion
D-350-HD-YEL
D-350-HD-YEL
MI ITEM #05479544
MFR #D-350-HD-YEL
List Price$4,534.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-350-HD-YEL
MI ITEM #05479544
MFR #D-350-HD-YEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,534.62/each for your price

Overview

Mfr description
D-350-HD-YEL YELLOW HD STEEL HOPPER

Specifications

  • Hopper Body Material
    Steel
  • Hopper Body Gauge
    8
  • Hopper Base Gauge
    8
  • Volume Capacity
    3-1/2 yd³
  • Weight Capacity
    6000 lbs
  • Overall Length
    69 in
  • Overall Width
    92 in
  • Overall Height
    52 in
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text