Motion
D-50-HD-GAL
D-50-HD-GAL
MI ITEM #05479546
MFR #D-50-HD-GAL
List Price$3,058.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-50-HD-GAL
MI ITEM #05479546
MFR #D-50-HD-GAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,058.61/each for your price

Overview

Mfr description
D-50-HD-GAL SELF-DUMP HD HOPPER .5 CU

Specifications

  • Hopper Body Material
    Steel
  • Hopper Body Gauge
    8
  • Hopper Base Gauge
    8
  • Volume Capacity
    1/2 yd³
  • Weight Capacity
    6000 lbs
  • Overall Length
    52-1/16 in
  • Overall Width
    33-1/4 in
  • Overall Height
    38-1/16 in
  • Forklift Opening Height
    2-1/2 in
  • Forklift Opening Width
    7-1/2 in
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text