Motion
H-150-HD
Vestil® H-150-HD Self-Dumping Hopper, Hopper Body Material: Steel, Volume Capacity: 1-1/2yd³, Weight Capacity: 6000lb
Mi Item #05479596
MFR #H-150-HD
Price$2,390.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vestil® H-150-HD Self-Dumping Hopper, Hopper Body Material: Steel, Volume Capacity: 1-1/2yd³, Weight Capacity: 6000lb
Mi Item #05479596
MFR #H-150-HD

Mfr description
H-150-HD SELF DUMPING HOPPER HD 1.5
  • Units have a full 90 ° dump angle with a cushioned rubber bumper stop
  • The low profile design is essential for convenient loading
  • Dumping with a forklift is quick and simple
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,390.12/each

Specifications

Dimensions

  • Forklift Opening Height
    2 in
  • Forklift Opening Width
    7 in
  • Overall Length
    52-3/16 in

Details

  • Color
    Blue
  • Hopper Body Material
    Steel
  • Volume Capacity
    1-1/2 yd³
  • Weight Capacity
    6000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)