Motion
SLPT-24
MI ITEM #05479609
MFR #SLPT-24
List Price$1,203.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05479609
MFR #SLPT-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,203.87/each for your price

Overview

Mfr description
SLPT-24 LOW PROFILE HOPPER 1/4 CUBIC

Specifications

  • Hopper Body Material
    Steel
  • Hopper Body Gauge
    14
  • Hopper Base Gauge
    14
  • Volume Capacity
    1/4 yd³
  • Weight Capacity
    1000 lbs
  • Overall Length
    41-7/8 in
  • Overall Width
    26-1/4 in
  • Overall Height
    37 in
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text