1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
FORK-R-54
Forklift Attachment - 400 lbs Capacity
Mi Item #
05479660
MFR #
FORK-R-54
Price
$698.20
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Forklift Equipment
Forklift Attachments
VESTIL MANUFACTURING CO FORK-R-54
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
FORK-R-54
Forklift Attachment - 400 lbs Capacity
Mi Item #
05479660
MFR #
FORK-R-54
Mfr description
FORK-R-54 EXTENSION STORAGE RACK 46L X
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$698
.20
/each
Add to Cart
Specifications
Dimensions
Overall Length
45.7500 in, 1162.05 mm
Details
Color
Blue
Type
Fork Extension
Weight Capacity
400 lbs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items