Motion
FTLP-5454-HR
Forklift Attachment - 2000 lbs Capacity
MI ITEM #05479661
MFR #FTLP-5454-HR
Price$2,801.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forklift Attachment - 2000 lbs Capacity
MI ITEM #05479661
MFR #FTLP-5454-HR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,801.59/each

Specifications

Dimensions

  • Overall Length
    54.0000 in, 1371.60 mm
  • Usable Fork Width
    56.0000 in
  • Usable Length
    48.5000 in | 1231.90 mm

Details

  • Color
    Blue
  • Type
    Economical Portable Loading Platform
  • Weight Capacity
    2000 lbs

Overview

Mfr description
FTLP-5454-HR FORK TRUCK LOADING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought