Motion
LM-EBNT-4-30
Non-Telescoping Style Economy Boom - LM Series, Steel Material, 30 in Fork Pocket Centers, 81-3/4 in Overall Extended Length, 4000 lbs Uniform Capacity
MI ITEM #05479664
MFR #LM-EBNT-4-30
Price$1,563.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Telescoping Style Economy Boom - LM Series, Steel Material, 30 in Fork Pocket Centers, 81-3/4 in Overall Extended Length, 4000 lbs Uniform Capacity
MI ITEM #05479664
MFR #LM-EBNT-4-30

Mfr description
LM-EBNT-4-30 ECONO NON-TELESCOPING LIFT
  • Unique performance, convenience and safety features are built into every Lift Master Boom.
  • Fabricated from structural steel with welding to meet AWS creates a rugged and durable boom that will provide long term service.
  • Telescopic units come with an infinitely adjustable locking screw (except orbit booms which features a locking detent).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,563.99/each

Specifications

Dimensions

  • Height
    13-5/16 in
  • Overall Extended Length
    81-3/4 in
  • Weight
    269.00 lbs

Details

  • Fork Pocket Centers
    30 in
  • Manufacturer Upc Number
    691215088961
  • Material
    Steel
  • Prop 65 Statement
  • Series
    LM
  • Uniform Capacity
    4000 lbs
  • UPC_NO
    691215088961

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)