Motion
LM-HRNT-4-24
High Rise Non-Telescoping Boom - LM Series, 24 in Fork Pocket Centers, 50-3/8 in Overall Extended Length, 4000 lbs Uniform Capacity
MI ITEM #05479673
MFR #LM-HRNT-4-24
List Price$3,644.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Rise Non-Telescoping Boom - LM Series, 24 in Fork Pocket Centers, 50-3/8 in Overall Extended Length, 4000 lbs Uniform Capacity
MI ITEM #05479673
MFR #LM-HRNT-4-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,644.03/each for your price

Overview

Mfr description
LM-HRNT-4-24 HIGH RISE BOOM NON
  • Structural steel with welding creates a rugged and durable boom (meets AWS)
  • Telescopic units maximum single hook extension is 144" and comes in an infinitely adjustable locking screw (except orbit booms which feature a locking detent)
  • 36" safety restraint secures the boom to the fork truck
  • Fork pocket: 7-1/2"W x 2-1/2"H on 24" centers for 4,000 lb capacity 7-1/4"W x 2-1/4"H for 6,000 and 8,000 lb capacities
  • Units include two lifting hooks

Specifications

  • Fork Pocket Centers
    24 in
  • Overall Extended Length
    50-3/8 in
  • Height
    78-9/16 in
  • Width
    32 in
  • Uniform Capacity
    4000 lbs
  • Series
    LM
  • Manufacturer Upc Number
    691215089081
  • UPC_NO
    691215089081
  • Weight
    627.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text