Motion
LM-HRNT-6-24
High Rise Non-Telescoping Boom - LM Series, 24 in Fork Pocket Centers, 50-3/8 in Overall Extended Length, 6000 lbs Uniform Capacity
Mi Item #05479676
MFR #LM-HRNT-6-24
Price$4,522.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Rise Non-Telescoping Boom - LM Series, 24 in Fork Pocket Centers, 50-3/8 in Overall Extended Length, 6000 lbs Uniform Capacity
Mi Item #05479676
MFR #LM-HRNT-6-24

Mfr description
LM-HRNT-6-24 HIGH RISE BOOM NON
  • Structural steel with welding creates a rugged and durable boom (meets AWS)
  • Telescopic units maximum single hook extension is 144" and comes in an infinitely adjustable locking screw (except orbit booms which feature a locking detent)
  • 36" safety restraint secures the boom to the fork truck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,522.00/each

Specifications

Dimensions

  • Height
    78-9/16 in
  • Overall Extended Length
    50-3/8 in
  • Weight
    697.00 lbs
  • Width
    32 in

Details

  • Fork Pocket Centers
    24 in
  • Manufacturer Upc Number
    691215089111
  • Series
    LM
  • Uniform Capacity
    6000 lbs
  • UPC_NO
    691215089111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)