Motion
LM-OBNT-8-36
Non-Telescoping Style Orbit Boom - LM Series, Steel Material, 36 in Fork Pocket Centers, 79-1/2 in Overall Extended Length, 8000 lbs Uniform Capacity
Mi Item #05479687
MFR #LM-OBNT-8-36
Price$6,686.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Telescoping Style Orbit Boom - LM Series, Steel Material, 36 in Fork Pocket Centers, 79-1/2 in Overall Extended Length, 8000 lbs Uniform Capacity
Mi Item #05479687
MFR #LM-OBNT-8-36

Mfr description
LM-OBNT-8-36 ORBIT NON-TELESCOPING LIFT
  • Unique performance, convenience and safety features are built into every Lift Master Boom.
  • Fabricated from structural steel with welding to meet AWS creates a rugged and durable boom that will provide long term service.
  • Telescopic units come with an infinitely adjustable locking screw (except orbit booms which features a locking detent).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,686.13/each

Specifications

Dimensions

  • Height
    25-1/8 in
  • Overall Extended Length
    79-1/2 in
  • Weight
    814.00 lbs

Details

  • Fork Pocket Centers
    36 in
  • Manufacturer Upc Number
    691215089289
  • Material
    Steel
  • Prop 65 Statement
  • Series
    LM
  • Uniform Capacity
    8000 lbs
  • UPC_NO
    691215089289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)