Motion
D-FORK-10-S
Vestil Double-Fork Swivel Hoisting Hook - Accomodates Fork Width 6-5/16 in, 10000 lbs Capacity, 2 Fork Mount
MI ITEM #05479690
MFR #D-FORK-10-S
Price$1,072.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vestil Double-Fork Swivel Hoisting Hook - Accomodates Fork Width 6-5/16 in, 10000 lbs Capacity, 2 Fork Mount
MI ITEM #05479690
MFR #D-FORK-10-S

Mfr description
D-FORK-10-S HOISTING HOOK DOUBLE SWIVEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,072.05/each

Specifications

Dimensions

  • Accomodates Fork Width
    6-5/16 in
  • Usable Height
    3-1/2 in

Details

  • Number of Forks
    2
  • UPC_NO
    691215013079
  • Weight Capacity
    10000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)