Motion
D-FORK-4-SL
Double-fork Swivel Hoisting Hook w/ Latch - Accomodates Fork Width 7-1/4 in, 4000 lbs Capacity, 2 Fork Mount
Mi Item #05479691
MFR #D-FORK-4-SL
Price$350.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double-fork Swivel Hoisting Hook w/ Latch - Accomodates Fork Width 7-1/4 in, 4000 lbs Capacity, 2 Fork Mount
Mi Item #05479691
MFR #D-FORK-4-SL

Mfr description
D-FORK-4-SL HOISTING HOOK DOUBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.92/each

Specifications

Dimensions

  • Accomodates Fork Width
    7-1/4 in
  • Overall Length
    23 in
  • Usable Height
    2-1/2 in

Details

  • Color
    Silver
  • Number of Forks
    2
  • Type
    Hoisting Hook
  • UPC_NO
    691215050821
  • Weight Capacity
    4000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)