Motion
D-FORK-10-SL
Double-fork Swivel Hoisting Hook w/ Latch - Accomodates Fork Width 6-5/16 in, 10000 lbs Capacity, 2 Fork Mount
MI ITEM #05479694
MFR #D-FORK-10-SL
Price$608.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double-fork Swivel Hoisting Hook w/ Latch - Accomodates Fork Width 6-5/16 in, 10000 lbs Capacity, 2 Fork Mount
MI ITEM #05479694
MFR #D-FORK-10-SL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$608.26/each

Specifications

Dimensions

  • Accomodates Fork Width
    6-5/16 in
  • Overall Length
    23 in
  • Usable Height
    3-1/2 in

Details

  • Color
    Silver
  • Number of Forks
    2
  • Type
    Hoisting Hook
  • UPC_NO
    691215050814
  • Weight Capacity
    10000 lbs

Overview

Mfr description
D-FORK-10-SL HOISTING HOOK DOUBLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought