Motion
S-FORK-4/6-RL
Single-fork Rigid Hoisting Hook w/ Latch - Accomodates Fork Width 6 in, 4000 lbs Capacity, 1 Fork Mount
Mi Item #05479695
MFR #S-FORK-4/6-RL
Price$158.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single-fork Rigid Hoisting Hook w/ Latch - Accomodates Fork Width 6 in, 4000 lbs Capacity, 1 Fork Mount
Mi Item #05479695
MFR #S-FORK-4/6-RL

Mfr description
S-FORK-4/6-RL HOISTING HOOK-SINGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.15/each

Specifications

Dimensions

  • Accomodates Fork Width
    6 in
  • Usable Height
    2-1/4 in

Details

  • Color
    Silver
  • Number of Forks
    1
  • Type
    Hoisting Hook
  • UPC_NO
    691215058681
  • Weight Capacity
    4000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)