Motion
CCF-36-4
Forklift Attachment - 3000 lbs Capacity
Mi Item #05479703
MFR #CCF-36-4
Price$1,558.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forklift Attachment - 3000 lbs Capacity
Mi Item #05479703
MFR #CCF-36-4

Mfr description
CCF-36-4 COIL LIFTER FORK MOUNTED 3000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,558.25/each

Specifications

Dimensions

  • Usable Fork Width
    7.5000 in
  • Usable Height
    2.5000 in | 63.50 mm

Details

  • Color
    Blue
  • Type
    Coil Ram
  • UPC_NO
    691215059855
  • Weight Capacity
    3000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)