1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
CCF-60-4
Forklift Attachment - 3000 lbs Capacity
MI ITEM #
05479707
MFR #
CCF-60-4
Price
$1,736.62
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Forklift Equipment
Forklift Attachments
VESTIL MANUFACTURING CO CCF-60-4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
CCF-60-4
Forklift Attachment - 3000 lbs Capacity
MI ITEM #
05479707
MFR #
CCF-60-4
Mfr description
CCF-60-4 COIL LIFTER FORK MOUNTED 3000
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,736
.62
/each
Add to Cart
Specifications
Dimensions
Usable Fork Width
7.5000 in
Usable Height
2.5000 in | 63.50 mm
Details
Color
Blue
Type
Coil Ram
UPC_NO
691215059893
Weight Capacity
3000 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items