Motion
CHIP-17.5
Vestil® CHIP-17.5 Self-Dumping Hopper, Hopper Body Material: Steel, Hopper Body Gauge: 14, Hopper Base Gauge: 14
Mi Item #05479717
MFR #CHIP-17.5
Price$1,221.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vestil® CHIP-17.5 Self-Dumping Hopper, Hopper Body Material: Steel, Hopper Body Gauge: 14, Hopper Base Gauge: 14
Mi Item #05479717
MFR #CHIP-17.5

Mfr description
CHIP-17.5 CHIP/WASTE TRUCK 17.5 CUBIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,221.64/each

Specifications

Dimensions

  • Overall Height
    37-7/16 in
  • Overall Length
    66-9/16 in
  • Overall Width
    26-3/8 in

Details

  • Color
    Blue
  • Hopper Base Gauge
    14
  • Hopper Body Gauge
    14
  • Hopper Body Material
    Steel
  • Volume Capacity
    5/8 yd³
  • Weight Capacity
    1500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)