Overview
Mfr description
CHIP-22.2 CHIP/WASTE TRUCK 22.2 CUBIC
Specifications
- Hopper Body MaterialSteel
- Hopper Body Gauge14
- Hopper Base Gauge14
- Volume Capacity13/16 yd³
- Weight Capacity2000 lbs
- Overall Length66-9/16 in
- Overall Width32-1/8 in
- Overall Height37-3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data